Coupling Nut, 5/8"-11, Steel, Zinc Plated, 1-7/8 in Lg, 13/16 in Hex Wd, 200 PK

  • Mfr # 623013NCUP

  • Zoro # G7586103


product price:  $198.99
/pk 200, $0.99/ea
Free Shipping & Returns

Key Features

Thread Size
5/8"-11
Material
Steel
Finish
Zinc Plated
Hex Width
13/16 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
623013NCUP
Zoro #
G7586103
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
5/8"-11
Overall Length
1-7/8 in
Hex Width
13/16 in

Details

Item
Coupling Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex

Description

Coupling Nuts,5/8-11x1 7/8 13/16,PK200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.