Coupling Nut, 5/8"-18, Steel, Zinc Plated, 2-1/8 in Lg, 13/16 in Hex Wd, 100 PK

  • Mfr # 633413NCUP

  • Zoro # G7586128


product price:  $157.99
/pk 100, $1.58/ea
Free Shipping & Returns

Key Features

Thread Size
5/8"-18
Material
Steel
Finish
Zinc Plated
Overall Length
2-1/8 in
Hex Width
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
633413NCUP
Zoro #
G7586128
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
5/8"-18
Overall Length
2-1/8 in
Hex Width
13/16 in

Details

Item
Coupling Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex

Description

Coupling Nuts,5/8-18x2 1/8 13/16,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.