
Coupling Nut, #6-32, Steel, Zinc Plated, 1/2 in Lg, 5/16 in Hex Wd, 2500 PK
Mfr # 060805NCUP
Zoro # G7594546
product price:Â $509.99
/pk 2500, $0.20/ea
Free Shipping & Returns
Key Features
Thread Size
#6-32
Material
Steel
Finish
Zinc Plated
Overall Length
1/2 in
Hex Width
5/16 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
060805NCUP
Zoro #
G7594546
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
#6-32
Overall Length
1/2 in
Hex Width
5/16 in
Details
Item
Coupling Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex
Description
Coupling Nuts,6-32x1/2-5/16 Hex,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.