Coupling Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, Plain, 2-1/2 in Lg, 1-1/4 in Hex Wd

  • Mfr # U51106.087.0250

  • Zoro # G2530179


product price:  $28.89
/ea

Key Features

Thread Size
7/8"-9
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Overall Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51106.087.0250
Zoro #
G2530179
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8"-9
Overall Length
2-1/2 in
Hex Width
1-1/4 in
Width Across Flats
1 1/4 in
Length (Straight Wireway)
2 1/2 in
Length
2 1/2 in
Dia./Thread Size
7/8"-9

Details

Item
Coupling Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Direction
Right Hand
Thread Style
Fully Threaded
Fastener Thread Type
UNC (Coarse)
Thread Type
UNC
Dimensional Standards
ASME B18.2.2
Type
Coupling
Pack Size
Small Pack
Nut Standards
ASME B18.2.2
Fastener Finish
Plain
Nut Style
Coupling Nut
Basic Material
Stainless Steel
Fastener Thread Direction
Right Hand
Material Grade
18-8

Description

Coupling Nut, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size 7/8 In.-9, Thread Style Fully Threaded, Hex Width 1 1/4 in, Overall Length 2 1/2 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.