Shop ZORO SELECT
See all product information
Create Account
Coupling Nut, 7/8"-9, 316 Stainless Steel, Not Graded, Plain, 2-1/2 in Lg, 1-1/4 in Hex Wd
- Mfr # 250272BG
- Zoro # G3268124
product price:Â
$
41.39
/ea
Key Features
Material
316 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Overall Length
2-1/2 in
Hex Width
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 250272BG
- Zoro #
- G3268124
- UPC #
- -
- Country of Origin
- United States
- Item
- Coupling Nut
- Material
- 316 Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- Plain
- Standards
- ASME B18.2.2; ASTM A276
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Style
- Fully Threaded
- Load Capacity
- 24,000 lb
- Fastener Thread Type
- UNC (Coarse)
- Pack Size
- Small Pack
- Dimensional Standards
- ASME B18.2.2
- Type
- Coupling
- Thread Type
- Coarse
- Basic Material
- Stainless Steel
- Material Grade
- 316
- Material Quality Standards
- ASTM A276
- Nut Style
- Coupling Nut
- Fastener Thread Direction
- Right Hand
- Fastener Finish
- Plain
- Sight Hole
- No
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- 7/8"-9
- Overall Length
- 2-1/2 in
- Hex Width
- 1-1/4 in
- Width Across Flats
- 1 1/4 in
- Length
- 2 1/2 in
- Dia./Thread Size
- 7/8"-9
- For Screw Size
- 7/8 in
- Wire Rope Length
- 2 1/2 in
Description
Coupling Nut, Material Grade/Class 316, Material Stainless Steel, Finish Plain, Thread Size 7/8 In.-9, Thread Style Fully Threaded, Hex Width 1 1/4 in, Overall Length 2 1/2 in, Dimensional Standards ASME B18.2.2, Material Quality Standards ASTM A276, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Sight Hole No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.