
Coupling Nut, #8-32, 18-8 Stainless Steel, Not Graded, 5/8 in Lg, 3/8 in Hex Wd, 125 PK
Mfr # 081006NCUP18
Zoro # G7585857
product price:Â $333.99
/pk 125, $2.67/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Overall Length
5/8 in
Hex Width
3/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
081006NCUP18
Zoro #
G7585857
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
#8-32
Overall Length
5/8 in
Hex Width
3/8 in
Details
Item
Coupling Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Direction
Right Hand
Type
Hex
Description
8-32X5/8-3/8 Hex Rod Coupling Nut 3/8 Across Flats 18 8 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.