Coupling Nut, M27-3.00, 18-8 Stainless Steel, Not Graded, Zinc Plated, 81 mm Lg, 41 mm Hex Wd, 5 PK
- Mfr # M11400.270.0001
- Zoro # G0302569
product price:Â
$
74.59
/pk of 5, $14.92/ea
Key Features
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Zinc Plated
Overall Length
81 mm
Hex Width
41 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M11400.270.0001
- Zoro #
- G0302569
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Coupling Nut
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- Zinc Plated
- System of Measurement
- Metric
- Thread Direction
- Right Hand
- Fastener Thread Type
- Metric
- Type
- Coupling
- Pack Size
- Small Pack
- Thread Type
- Coarse
- Basic Material
- Steel
- Fastener Thread Direction
- Right Hand
- Fastener Finish
- Zinc Plated
- Nut Style
- Coupling Nut
- Material Grade
- 18-8
- Color
- Silver
- Thread Style
- Fully Threaded
- Material Quality Standards
- ISO 683-4
- Sight Hole
- No
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M27-3.00
- Overall Length
- 81 mm
- Hex Width
- 41 mm
- Length
- 81 mm
- Width Across Flats
- 41 mm
- Dia./Thread Size
- M27-3.00
- For Screw Size
- M27
- Wire Rope Length
- 81 mm
Description
Coupling Nut, Material Steel, Finish Zinc-Plated, Thread Size M27x3.00, Thread Style Fully Threaded, Hex Width 41 mm, Overall Length 81 mm, Dimensional Standards Not Applicable, Material Quality Standards ISO 683-4, System of Measurement Metric, Thread Direction Right Hand, Color Silver, Pack Size Small Pack, Resistance Properties Not Applicable, Rockwell Hardness Not Applicable, Sight Hole No, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.