Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Nut, M5-0.80, 18-8 Stainless Steel, Not Graded, Plain, 15 mm Lg, 8 mm Hex Wd, 1000 PK

  • Mfr # M515D6334A2

  • Zoro # G9081915


product price: $209.99
/pk 1000, $0.21/ea
Free Shipping & Returns

Key Features

Thread Size
M5-0.80
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Overall Length
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M515D6334A2
Zoro #
G9081915
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M5-0.80
Overall Length
15 mm
Hex Width
8 mm

Details

Item
Coupling Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
DIN 6334
System of Measurement
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Type
Hex

Description

M5-0.8X15X8 Metric Din 6334 Hex Coupling Nut A2 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.