Coupling Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Plain, 30 mm Lg, 10 mm Hex Wd, 500 PK

  • Mfr # M630RNCUPA2

  • Zoro # G2488541


product price:  $273.99
/pk 500, $0.55/ea
Free Shipping & Returns

Key Features

Thread Size
M6-1.00
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Overall Length
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M630RNCUPA2
Zoro #
G2488541
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6-1.00
Overall Length
30 mm
Hex Width
10 mm

Details

Item
Coupling Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
Metric Type 9070
System of Measurement
Metric
Thread Direction
Right Hand
Fastener Thread Type
Metric
Type
Round

Description

Coupling Nuts,M6-1.0X30X10 METRI,PK500, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.