Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Nut, Plain, Aluminum

  • Mfr # 39-CN-75C

  • Zoro # G922656412


product price: $10.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-CN-75C
Zoro #
G922656412
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Coupling Nut, Material Grade/Class 6061, Material Aluminum, Finish Plain, Thread Size 3/4 In.-10, Thread Style Fully Threaded, Hex Width 1 in, Overall Length 2 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Sight Hole Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.