Coupling Nut, Plain, Aluminum, PK5
Mfr # 39-CN-37C
Zoro # G822657625
product price: $14.59
/pk 5, $2.92/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39-CN-37C
Zoro #
G822657625
UPC #
-
Country of Origin
Taiwan, Province of China
Description
Coupling Nut, Material Grade/Class 6061, Material Aluminum, Finish Plain, Thread Size 3/8 In.-16, Thread Style Fully Threaded, Hex Width 1/2 in, Overall Length 1 1/8 in, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Sight Hole Yes, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.