Zoro Homepage

Cover Glass, 24x50mm, PK65

  • Mfr # 20F841

  • Zoro # G4625363


product price: $3.89
/pk 65, $0.06/ea

Key Features

Overall Width
32 mm
Color
Clear/White
Material
Glass
Thickness
0.13-0.16mm
Size
74 x 32 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20F841
Zoro #
G4625363
UPC #
190735553701
Country of Origin
China

Dimensions

Overall Width
32 mm
Thickness
0.13-0.16mm
Size
74 x 32 mm
Overall Length
74 mm
For Slide Width
24 mm
For Slide Length
50 mm

Details

Item
Microscope Cover Glass
Color
Clear/White
Material
Glass
Product Type
Microscope Slide Cover Glass
Number of Compartments
2
Holds
(65) 24 x 50 mm Slides
Standards
FDA
Number of Slides/Slide Boxes Held
65

Description

Microscope Cover Glass, Product Type Microscope Slide Cover Glass, Material Glass, Overall Length 74 mm, Overall Width 32 mm, Size 74 x 32 mm, Holds (65) 24 x 50 mm Slides, Number of Slides/Slide Boxes Held 65, Number of Compartments 2, For Slide Length 50 mm, Includes Not Applicable, For Slide Width 24 mm, Color Clear/White, Standards FDA, Package Quantity 65

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.