Zoro Homepage

Cover Plate, 14" x 8", Acrylic, Chrome

  • Mfr # 34041

  • Zoro # G4781067


product price: $17.99
/ea

Key Features

Material
Plastic
Finish
Mirror
Material of Construction
Plastic
For Use With
Faucets
Size
14" x 8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34041
Zoro #
G4781067
UPC #
091712340416
Country of Origin
China

Dimensions

Size
14" x 8"
Overall Width
8 in
Overall Length
14 in

Details

Material
Plastic
Finish
Mirror
Material of Construction
Plastic
For Use With
Faucets
Item
Trim and Cover Plate
Features
Eases Conversion of Behind the Wall Faucets
Product Type
Cover Plate
Part Type
Trim and Cover Plates

Description

Trim and Cover Plate, Mirror Finish, Material of Construction Plastic, Features Eases Conversion of Behind the Wall Faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.