Zoro Homepage

Cover Plate, Plated, 2-3/8" Outside Dia.

  • Mfr # 19-169-4

  • Zoro # G4807323


product price: $36.19
/ea

Key Features

Finish
Brass-Plated
Material
Steel
For Use With
1-3/4 in Door Thickness
Color
Silver
Outside Dia.
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-169-4
Zoro #
G4807323
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
2 3/8 in

Details

Finish
Brass-Plated
Material
Steel
Item
Door Reinforcer
For Use With
1-3/4 in Door Thickness
Color
Silver
Hardware
Not included
Product Type
Door Reinforcement Plate
Includes Hardware
Hardware Not Included

Description

Door Reinforcer, Brass-Plated Finish, Material Steel, Hardware Not Included, For Use With 1-3/4 in Door Thickness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.