Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cover Slip, Plain, Pointed Crnrs, PK180

  • Mfr # 20F846

  • Zoro # G4569862


product price: $8.35
/pk 180, $0.05/ea

Key Features

Overall Width
32 mm
Color
Clear/White
Material
3.3 Borosilicate Glass
Size
74 x 32 mm
Thickness
0.13-0.16mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20F846
Zoro #
G4569862
UPC #
190735553725
Country of Origin
China

Dimensions

Overall Width
32 mm
Size
74 x 32 mm
Thickness
0.13-0.16mm
Overall Length
74 mm
For Slide Length
22 mm
For Slide Width
22 mm

Details

Item
Microscope Cover Glass
Color
Clear/White
Material
3.3 Borosilicate Glass
Product Type
Microscope Slide Cover Glass
Holds
(180) 22 x 22 mm Slides
Number of Compartments
4
Number of Slides/Slide Boxes Held
180
Standards
FDA

Description

Microscope Cover Glass, Product Type Microscope Slide Cover Glass, Material 3.3 Borosilicate Glass, Overall Length 74 mm, Overall Width 32 mm, Size 74 x 32 mm, Holds (180) 22 x 22 mm Slides, Number of Slides/Slide Boxes Held 180, Number of Compartments 4, For Slide Length 22 mm, Includes Not Applicable, For Slide Width 22 mm, Color Clear/White, Standards FDA, Package Quantity 180

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.