Zoro Homepage

Cover, Stainless Steel, Silver, 22 In W

  • Mfr # SS3GVL

  • Zoro # G5713836


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
For Use With
Intermediate Bulk Containers
Material
Stainless Steel
Outside Width
22 in
Product Type
Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS3GVL
Zoro #
G5713836
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
22 in
Overall Diameter
22 in
Inlet Connection Diameter
3 in

Details

Item
Cover
Color
Silver
For Use With
Intermediate Bulk Containers
Material
Stainless Steel
Product Type
Cover

Description

Cover, Inlet Connection Diameter 3 in, Product Type Cover, Material Stainless Steel, Overall Diameter 22 in, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.