Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cover, Terminal Strip, 6 Pole

  • Mfr # 6YH95

  • Zoro # G1778682


product price: $8.29
/ea

Key Features

For Use With
6YH91
Number of Poles
6
Material
Plastic
Color
Clear
Overall Length
3.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6YH95
Zoro #
G1778682
UPC #
190735547021
Country of Origin
China

Dimensions

Overall Length
3.84 in
Overall Width
2.13 in
Thickness
0.06 in
Overall Depth
0.19 in

Details

Item
Clear Cover
For Use With
6YH91
Number of Poles
6
Material
Plastic
Color
Clear
Number of Mounting Holes
4
Compatible Manufacturer Model Number
TG606
UL 94 Flammability Rating
V-2
Compatible with Product Type
Terminal Block
RoHS Compliant
Yes

Description

Block Cover, Material Plastic, Mounting Type Snap-On, Number of Poles 6, Overall Depth 0.19 in, Overall Length 3.84 in, Overall Width 2.13 in, Thickness 0.06 in, Color Clear, Compatible Grainger Part Number 6YH91, Compatible Manufacturer Model Number TG606, Compatible with Product Type Terminal Block, Includes Not Applicable, Maximum Voltage Not Applicable, Number of Mounting Holes 4, RoHS Compliant Yes, Special Features Not Applicable, Standards Not Applicable, UL 94 Flammability Rating V-2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.