Shop ZORO SELECT
See all product information
Create Account
Coverall, Xl, Basic Micro Microporous, Zipper, Elastic Cuff, Serged Seam
- Mfr # 30ZE25
- Zoro # G8566555
product price:Â
$
3.45
/ea
Key Features
Size
Xl
Color
White
Material
Basic Micro Microporous
Fabric Weight
1.88 oz
Inseam
30 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30ZE25
- Zoro #
- G8566555
- UPC #
- 190735066430
- Country of Origin
- China
Dimensions
- Size
- Xl
- Fits Waist Size
- 28 1/2 in
- Disposable Clothing Size
- XL
- Fits Chest Size
- 28 3/4 in
Details
- Item
- Coveralls
- Color
- White
- Material
- Basic Micro Microporous
- Fabric Weight
- 1.88 oz
- Inseam
- 30 3/4 in
- Closure Type
- Zipper
- Series
- Condor
- Ankle Style
- Elastic
- Seam Style
- Serged
- Level of Protection
- Dry Particulate, Reduced Spray
- Standards
- ASTM D3776, ASTM D5034, ASTM D1117, ASTM D3787, CPSC CFR 1610 Class 1
- Coverall Style
- Hooded Coverall
- Cuff Style
- Elastic
- Front Closure
- Zipper
- Shell Material
- Basic Micro Microporous
- Wire Color
- White
Description
Coveralls, Closure Type Zipper, Color White, Coverall Style Hooded Coverall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.