Covid 19 Sign 10X14, Spanish Practice So, 10 in Height, 14 in Width, Spanish
Mfr # HWB744P1014
Zoro # G7660896
product price: $8.99
/eaKey Features
Header
Gracias Por Practicar
Legend
El Distanciamiento Social 6 Pies
Width
14 in
Height
10 in
Sign Material
Polystyrene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HWB744P1014
Zoro #
G7660896
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.055 in
Details
Item
Covid 19 Sign 10X14, Spanish Practice So
Header
Gracias Por Practicar
Legend
El Distanciamiento Social 6 Pies
Sign Material
Polystyrene
Sign Mounting Style
With Mounting Holes
Printed Language
Spanish
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Red, White
Description
Covid 19 Sign 10X14, Spanish Practice So, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 14 in, Sign Material Polystyrene, Sign Mounting Style With Mounting Holes, Header Gracias Por Practicar, Legend El Distanciamiento Social 6 Pies, Printed Language Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.