Covid 19 Sign 10X14, Spanish Practice So, 10 in Height, 14 in Width, Spanish
Mfr # HWB744T1014
Zoro # G7654833
product price: $8.39
/eaKey Features
Header
Gracias Por Practicar
Legend
El Distanciamiento Social 6 Pies
Width
14 in
Height
10 in
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HWB744T1014
Zoro #
G7654833
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.004 in
Details
Item
Covid 19 Sign 10X14, Spanish Practice So
Header
Gracias Por Practicar
Legend
El Distanciamiento Social 6 Pies
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
Spanish
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Text Color
Red, White
Description
Covid 19 Sign 10X14, Spanish Practice So, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Gracias Por Practicar, Legend El Distanciamiento Social 6 Pies, Printed Language Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.