Covid 19 Sign 7X10, Spanish Practice Soc, 7 in Height, 10 in Width, Spanish
Mfr # HWB744T0710
Zoro # G7660397
product price: $5.49
/eaKey Features
Header
Gracias Por Practicar
Legend
El Distanciamiento Social 6 Pies
Width
10 in
Height
7 in
Sign Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HWB744T0710
Zoro #
G7660397
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
7 in
Thickness
0.004 in
Details
Item
Covid 19 Sign 7X10, Spanish Practice Soc
Header
Gracias Por Practicar
Legend
El Distanciamiento Social 6 Pies
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
Spanish
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Text Color
Red, White
Description
Covid 19 Sign 7X10, Spanish Practice Soc, Sign Subject Matter Coronavirus Prevention, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Gracias Por Practicar, Legend El Distanciamiento Social 6 Pies, Printed Language Spanish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.