CPVC Bar, 1ftx0.5", 0.0625"T, Gray
Mfr # PS-CPVC-31
Zoro # G4382159
product price: $4.55
/eaSold in multiples of 3 for $13.65
Key Features
Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-CPVC-31
Zoro #
G4382159
UPC #
193005019099
Country of Origin
China
Dimensions
Length
1 ft
Width
0.5 in
Thickness
0.062 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.0625 in
Plastic Width
0.5 in
Nominal Size
1/2 in W x 12 in L
Plastic Length
12 in
Plastic Length Tolerance
+/-1.000 in
Description
CPVC Bar, CPVC, Standard, Plastic Length 12 in, Plastic Width 0.5 in, Plastic Thickness 0.0625 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Corrosion and Chemical Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.