Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Bar, 1ftx2.5", 0.5"T, Gray

  • Mfr # PS-CPVC-131

  • Zoro # G4379779


product price: $19.29
/ea

Key Features

Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-131
Zoro #
G4379779
UPC #
193005021580
Country of Origin
China

Dimensions

Length
1 ft
Width
2.5 in
Thickness
0.500 in
Plastic Width
2.5 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
12 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 1/2 in W x 12 in L
Plastic Thickness
0.5 in

Details

Item
CPVC Bar
Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Temp. Range
30 Degrees to 200 Degrees F
Durometer
Rockwell R115
Tensile Strength
7,500 psi
UV Resistant
No
Corrosion and Chemical Resistance
Excellent
Impact Strength Rating
Poor
Water Absorption
0.04 %
Plastic Hardness Rating
Hard
Water Absorption Rating
Excellent
Temperature Range
30 Degrees to 200 Degrees F
Plastic Clarity
Opaque
Plastic Density
0.056 lb/cu in
Impact Strength
1.2 ft-lb/in
Wear Factor
Fair
Maximum Temperature
200 Degrees F
Minimum Temperature
30 Degrees F
Plastic Hardness
Rockwell R115
Plastic Thickness Tolerance
+0.013/-0.041 in
Machinability
100 %
Friction Rating
Not Slippery
Friction Coefficient
0.6
Backing Type
No Backing
Standards
Not Rated
Dielectric Strength
Not Rated
Weight
0.84 lb
Rockwell Hardness
115 HRR
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
2,600 MPa
Shore Hardness
85 Shore D
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable

Description

CPVC Bar, CPVC, Standard, Plastic Length 12 in, Plastic Width 2.5 in, Plastic Thickness 0.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.