Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Bar, 1ftx2.5", 1"T, Gray

  • Mfr # PS-CPVC-155

  • Zoro # G4382448


product price: $29.35
/ea

Key Features

Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-155
Zoro #
G4382448
UPC #
193005021597
Country of Origin
China

Dimensions

Length
1 ft
Width
2.5 in
Thickness
1.000 in
Plastic Length
12 in
Nominal Size
2 1/2 in W x 12 in L
Plastic Thickness
1 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
2.5 in

Details

Item
CPVC Bar
Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Durometer
Rockwell R115
Temp. Range
30 Degrees to 200 Degrees F
Tensile Strength
7,500 psi
Plastic Hardness Rating
Hard
Plastic Density
0.056 lb/cu in
Water Absorption
0.04 %
Friction Coefficient
0.6
Impact Strength Rating
Poor
Friction Rating
Not Slippery
Corrosion and Chemical Resistance
Excellent
UV Resistant
No
Minimum Temperature
30 Degrees F
Maximum Temperature
200 Degrees F
Impact Strength
1.2 ft-lb/in
Temperature Range
30 Degrees to 200 Degrees F
Plastic Hardness
Rockwell R115
Wear Factor
Fair
Plastic Thickness Tolerance
+0.049/-0.041 in
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Machinability
100 %
Standards
Not Rated
Backing Type
No Backing
Dielectric Strength
Not Rated
Rockwell Hardness
115 HRR
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Weight
1.68 lb
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
85 Shore D
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Flexural Modulus
2,600 MPa
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant

Description

CPVC Bar, CPVC, Standard, Plastic Length 12 in, Plastic Width 2.5 in, Plastic Thickness 1 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.