Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Bar, 2ftx0.5", 0.0625"T, Gray

  • Mfr # PS-CPVC-32

  • Zoro # G4380320


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-32
Zoro #
G4380320
UPC #
193005019136
Country of Origin
China

Dimensions

Length
2 ft
Width
0.5 in
Thickness
0.062 in
Plastic Width
0.5 in
Plastic Length
24 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.0625 in
Nominal Size
1/2 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
CPVC Bar
Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Tensile Strength
7,500 psi
Temp. Range
30 Degrees to 200 Degrees F
Durometer
Rockwell R115
Impact Strength
1.2 ft-lb/in
Machinability
100 %
Friction Coefficient
0.6
Impact Strength Rating
Poor
Maximum Temperature
200 Degrees F
Friction Rating
Not Slippery
Temperature Range
30 Degrees to 200 Degrees F
Water Absorption Rating
Excellent
Water Absorption
0.04 %
Plastic Thickness Tolerance
+0.003/-0.006 in
UV Resistant
No
Plastic Hardness Rating
Hard
Wear Factor
Fair
Corrosion and Chemical Resistance
Excellent
Plastic Hardness
Rockwell R115
Plastic Density
0.056 lb/cu in
Plastic Clarity
Opaque
Minimum Temperature
30 Degrees F
Backing Type
No Backing
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Weight
0.04 lb
Wear Rate
Not Rated
Rockwell Hardness
115 HRR
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Shore Hardness
85 Shore D
Flexural Modulus
2,600 MPa

Description

CPVC Bar, CPVC, Standard, Plastic Length 24 in, Plastic Width 0.5 in, Plastic Thickness 0.0625 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.