Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Bar, 2ftx1.5", 0.0625"T, Gray

  • Mfr # PS-CPVC-40

  • Zoro # G4380454


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-40
Zoro #
G4380454
UPC #
193005020002
Country of Origin
China

Dimensions

Length
2 ft
Width
1.5 in
Thickness
0.062 in
Plastic Width
1.5 in
Plastic Length
24 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.0625 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 1/2 in W x 24 in L

Details

Item
CPVC Bar
Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Temp. Range
30 Degrees to 200 Degrees F
Tensile Strength
7,500 psi
Durometer
Rockwell R115
Machinability
100 %
Maximum Temperature
200 Degrees F
UV Resistant
No
Friction Coefficient
0.6
Impact Strength
1.2 ft-lb/in
Temperature Range
30 Degrees to 200 Degrees F
Corrosion and Chemical Resistance
Excellent
Water Absorption Rating
Excellent
Plastic Hardness Rating
Hard
Friction Rating
Not Slippery
Water Absorption
0.04 %
Plastic Hardness
Rockwell R115
Wear Factor
Fair
Minimum Temperature
30 Degrees F
Plastic Thickness Tolerance
+0.003/-0.006 in
Plastic Clarity
Opaque
Plastic Density
0.056 lb/cu in
Impact Strength Rating
Poor
Backing Type
No Backing
Standards
Not Rated
Shore Hardness
85 Shore D
Dielectric Strength
Not Rated
Weight
0.12 lb
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Rockwell Hardness
115 HRR
Flexural Modulus
2,600 MPa

Description

CPVC Bar, CPVC, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.0625 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.