Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Bar, 2ftx1.5", 0.125"T, Gray

  • Mfr # PS-CPVC-68

  • Zoro # G4379989


product price: $8.89
/ea
Sold in multiples of 2 for $17.78

Key Features

Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-68
Zoro #
G4379989
UPC #
193005020026
Country of Origin
China

Dimensions

Length
2 ft
Width
1.5 in
Thickness
0.125 in
Nominal Size
1 1/2 in W x 24 in L
Plastic Thickness
0.125 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
24 in
Plastic Width
1.5 in

Details

Item
CPVC Bar
Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Temp. Range
30 Degrees to 200 Degrees F
Tensile Strength
7,500 psi
Durometer
Rockwell R115
Minimum Temperature
30 Degrees F
Corrosion and Chemical Resistance
Excellent
UV Resistant
No
Plastic Thickness Tolerance
+0.003/-0.01 in
Plastic Hardness
Rockwell R115
Water Absorption Rating
Excellent
Plastic Density
0.056 lb/cu in
Plastic Hardness Rating
Hard
Wear Factor
Fair
Friction Rating
Not Slippery
Impact Strength
1.2 ft-lb/in
Temperature Range
30 Degrees to 200 Degrees F
Water Absorption
0.04 %
Maximum Temperature
200 Degrees F
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Friction Coefficient
0.6
Machinability
100 %
Standards
Not Rated
Backing Type
No Backing
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Flexural Modulus
2,600 MPa
Weight
0.26 lb
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
85 Shore D
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Rockwell Hardness
115 HRR

Description

CPVC Bar, CPVC, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.