Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Bar, 2ftx1.5", 0.5"T, Gray

  • Mfr # PS-CPVC-124

  • Zoro # G4389344


product price: $20.39
/ea

Key Features

Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-124
Zoro #
G4389344
UPC #
193005020057
Country of Origin
China

Dimensions

Length
2 ft
Width
1.5 in
Thickness
0.500 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
1.5 in
Plastic Thickness
0.5 in
Nominal Size
1 1/2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length
24 in

Details

Item
CPVC Bar
Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Tensile Strength
7,500 psi
Durometer
Rockwell R115
Temp. Range
30 Degrees to 200 Degrees F
Corrosion and Chemical Resistance
Excellent
Plastic Density
0.056 lb/cu in
Temperature Range
30 Degrees to 200 Degrees F
Friction Rating
Not Slippery
Impact Strength
1.2 ft-lb/in
Plastic Clarity
Opaque
Friction Coefficient
0.6
Minimum Temperature
30 Degrees F
Plastic Thickness Tolerance
+0.013/-0.041 in
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell R115
Water Absorption Rating
Excellent
Wear Factor
Fair
Impact Strength Rating
Poor
Maximum Temperature
200 Degrees F
Machinability
100 %
UV Resistant
No
Water Absorption
0.04 %
Standards
Not Rated
Backing Type
No Backing
Weight
1.01 lb
UV-Resistant
Not UV-Resistant
Rockwell Hardness
115 HRR
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Flexural Modulus
2,600 MPa
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
85 Shore D
Dielectric Strength
Not Rated

Description

CPVC Bar, CPVC, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 0.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.