CPVC Bar, 2ftx2", 0.125"T, Gray
Mfr # PS-CPVC-72
Zoro # G4378948
product price: $10.45
/eaKey Features
Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-CPVC-72
Zoro #
G4378948
UPC #
193005020385
Country of Origin
China
Dimensions
Length
2 ft
Width
2 in
Thickness
0.125 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.125 in
Plastic Length
24 in
Plastic Width
2 in
Nominal Size
2 in W x 24 in L
Description
CPVC Bar, CPVC, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Corrosion and Chemical Resistance Excellent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.