Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Bar, 2ftx2.5", 0.125"T, Gray

  • Mfr # PS-CPVC-76

  • Zoro # G4383218


product price: $10.35
/ea

Key Features

Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-76
Zoro #
G4383218
UPC #
193005021627
Country of Origin
China

Dimensions

Length
2 ft
Width
2.5 in
Thickness
0.125 in
Plastic Length
24 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 1/2 in W x 24 in L
Plastic Width
2.5 in
Plastic Thickness
0.125 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
CPVC Bar
Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Tensile Strength
7,500 psi
Durometer
Rockwell R115
Temp. Range
30 Degrees to 200 Degrees F
Plastic Clarity
Opaque
Impact Strength
1.2 ft-lb/in
Machinability
100 %
Impact Strength Rating
Poor
Wear Factor
Fair
Friction Coefficient
0.6
UV Resistant
No
Maximum Temperature
200 Degrees F
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Excellent
Water Absorption Rating
Excellent
Friction Rating
Not Slippery
Plastic Density
0.056 lb/cu in
Minimum Temperature
30 Degrees F
Temperature Range
30 Degrees to 200 Degrees F
Water Absorption
0.04 %
Plastic Hardness
Rockwell R115
Plastic Thickness Tolerance
+0.003/-0.01 in
Backing Type
No Backing
Standards
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
Flexural Modulus
2,600 MPa
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Rockwell Hardness
115 HRR
Shore Hardness
85 Shore D
UV-Resistant
Not UV-Resistant
Weight
0.44 lb

Description

CPVC Bar, CPVC, Standard, Plastic Length 24 in, Plastic Width 2.5 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.