Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Bar, 2ftx2.5", 0.5"T, Gray

  • Mfr # PS-CPVC-132

  • Zoro # G4384487


product price: $30.59
/ea

Key Features

Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-132
Zoro #
G4384487
UPC #
193005021641
Country of Origin
China

Dimensions

Length
2 ft
Width
2.5 in
Thickness
0.500 in
Plastic Thickness
0.5 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
2.5 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
24 in
Nominal Size
2 1/2 in W x 24 in L

Details

Item
CPVC Bar
Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Tensile Strength
7,500 psi
Temp. Range
30 Degrees to 200 Degrees F
Durometer
Rockwell R115
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
UV Resistant
No
Corrosion and Chemical Resistance
Excellent
Water Absorption
0.04 %
Temperature Range
30 Degrees to 200 Degrees F
Impact Strength Rating
Poor
Water Absorption Rating
Excellent
Minimum Temperature
30 Degrees F
Impact Strength
1.2 ft-lb/in
Friction Coefficient
0.6
Wear Factor
Fair
Machinability
100 %
Plastic Density
0.056 lb/cu in
Plastic Thickness Tolerance
+0.013/-0.041 in
Maximum Temperature
200 Degrees F
Friction Rating
Not Slippery
Plastic Hardness
Rockwell R115
Backing Type
No Backing
Standards
Not Rated
UV-Resistant
Not UV-Resistant
Shore Hardness
85 Shore D
Coefficient of Thermal Expansion
Not Rated
Weight
1.68 lb
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Flexural Modulus
2,600 MPa
Rockwell Hardness
115 HRR
Static-Resistant
Not Static-Resistant

Description

CPVC Bar, CPVC, Standard, Plastic Length 24 in, Plastic Width 2.5 in, Plastic Thickness 0.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.