Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Bar, 2ftx3", 0.125"T, Gray

  • Mfr # PS-CPVC-80

  • Zoro # G4385318


product price: $11.49
/ea

Key Features

Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-80
Zoro #
G4385318
UPC #
193005021924
Country of Origin
China

Dimensions

Length
2 ft
Width
3 in
Thickness
0.125 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
3 in W x 24 in L
Plastic Thickness
0.125 in
Plastic Length
24 in
Plastic Width
3 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
CPVC Bar
Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Temp. Range
30 Degrees to 200 Degrees F
Tensile Strength
7,500 psi
Durometer
Rockwell R115
Friction Coefficient
0.6
UV Resistant
No
Temperature Range
30 Degrees to 200 Degrees F
Maximum Temperature
200 Degrees F
Water Absorption Rating
Excellent
Impact Strength Rating
Poor
Minimum Temperature
30 Degrees F
Wear Factor
Fair
Machinability
100 %
Friction Rating
Not Slippery
Plastic Thickness Tolerance
+0.003/-0.01 in
Corrosion and Chemical Resistance
Excellent
Plastic Hardness Rating
Hard
Water Absorption
0.04 %
Impact Strength
1.2 ft-lb/in
Plastic Hardness
Rockwell R115
Plastic Density
0.056 lb/cu in
Plastic Clarity
Opaque
Backing Type
No Backing
Standards
Not Rated
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
85 Shore D
Flexural Modulus
2,600 MPa
Weight
0.52 lb
Rockwell Hardness
115 HRR

Description

CPVC Bar, CPVC, Standard, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 0.125 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.