Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Bar, 3ftx1", 0.25"T, Gray

  • Mfr # PS-CPVC-93

  • Zoro # G4381355


product price: $12.59
/ea

Key Features

Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-93
Zoro #
G4381355
UPC #
193005019631
Country of Origin
China

Dimensions

Length
3 ft
Width
1 in
Thickness
0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
1 in
Plastic Length
3 ft
Nominal Size
1 in W x 36 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.25 in

Details

Item
CPVC Bar
Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Tensile Strength
7,500 psi
Temp. Range
30 Degrees to 200 Degrees F
Durometer
Rockwell R115
Plastic Hardness Rating
Hard
Friction Rating
Not Slippery
Plastic Hardness
Rockwell R115
Plastic Density
0.056 lb/cu in
Impact Strength Rating
Poor
Friction Coefficient
0.6
Plastic Thickness Tolerance
+0.006/-0.02 in
Water Absorption
0.04 %
Water Absorption Rating
Excellent
Temperature Range
30 Degrees to 200 Degrees F
Minimum Temperature
30 Degrees F
Maximum Temperature
200 Degrees F
Wear Factor
Fair
Machinability
100 %
Corrosion and Chemical Resistance
Excellent
Plastic Clarity
Opaque
Impact Strength
1.2 ft-lb/in
UV Resistant
No
Backing Type
No Backing
Standards
Not Rated
Shore Hardness
85 Shore D
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Rockwell Hardness
115 HRR
Flexural Modulus
2,600 MPa
Weight
0.5 lb
FDA Compliance
Not FDA Compliant

Description

CPVC Bar, CPVC, Standard, Plastic Length 3 ft, Plastic Width 1 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.