Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Bar, 3ftx1.5", 0.5"T, Gray

  • Mfr # PS-CPVC-125

  • Zoro # G4378476


product price: $28.29
/ea

Key Features

Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-125
Zoro #
G4378476
UPC #
193005020132
Country of Origin
China

Dimensions

Length
3 ft
Width
1.5 in
Thickness
0.500 in
Plastic Thickness
0.5 in
Plastic Length
3 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Width
1.5 in
Nominal Size
1 1/2 in W x 36 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
CPVC Bar
Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Durometer
Rockwell R115
Tensile Strength
7,500 psi
Temp. Range
30 Degrees to 200 Degrees F
Maximum Temperature
200 Degrees F
Plastic Hardness Rating
Hard
Impact Strength
1.2 ft-lb/in
Plastic Thickness Tolerance
+0.013/-0.041 in
Water Absorption
0.04 %
Plastic Hardness
Rockwell R115
UV Resistant
No
Water Absorption Rating
Excellent
Machinability
100 %
Impact Strength Rating
Poor
Friction Rating
Not Slippery
Temperature Range
30 Degrees to 200 Degrees F
Plastic Density
0.056 lb/cu in
Friction Coefficient
0.6
Wear Factor
Fair
Corrosion and Chemical Resistance
Excellent
Minimum Temperature
30 Degrees F
Plastic Clarity
Opaque
Standards
Not Rated
Backing Type
No Backing
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Shore Hardness
85 Shore D
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Weight
1.51 lb
Flexural Modulus
2,600 MPa
Rockwell Hardness
115 HRR

Description

CPVC Bar, CPVC, Standard, Plastic Length 3 ft, Plastic Width 1.5 in, Plastic Thickness 0.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.