Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Bar, 3ftx2", 0.25"T, Gray

  • Mfr # PS-CPVC-101

  • Zoro # G4379998


product price: $20.45
/ea

Key Features

Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-101
Zoro #
G4379998
UPC #
193005020545
Country of Origin
China

Dimensions

Length
3 ft
Width
2 in
Thickness
0.250 in
Nominal Size
2 in W x 36 in L
Plastic Thickness
0.25 in
Plastic Width
2 in
Plastic Length
3 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
CPVC Bar
Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Durometer
Rockwell R115
Tensile Strength
7,500 psi
Temp. Range
30 Degrees to 200 Degrees F
Maximum Temperature
200 Degrees F
Impact Strength Rating
Poor
Impact Strength
1.2 ft-lb/in
Plastic Clarity
Opaque
Wear Factor
Fair
Water Absorption Rating
Excellent
Water Absorption
0.04 %
Friction Coefficient
0.6
UV Resistant
No
Plastic Density
0.056 lb/cu in
Temperature Range
30 Degrees to 200 Degrees F
Plastic Hardness
Rockwell R115
Plastic Thickness Tolerance
+0.006/-0.02 in
Friction Rating
Not Slippery
Plastic Hardness Rating
Hard
Machinability
100 %
Corrosion and Chemical Resistance
Excellent
Minimum Temperature
30 Degrees F
Backing Type
No Backing
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
85 Shore D
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Weight
1.01 lb
Rockwell Hardness
115 HRR
Flexural Modulus
2,600 MPa

Description

CPVC Bar, CPVC, Standard, Plastic Length 3 ft, Plastic Width 2 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.