Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Bar, 3ftx4", 0.5"T, Gray

  • Mfr # PS-CPVC-141

  • Zoro # G4384216


product price: $67.79
/ea

Key Features

Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-141
Zoro #
G4384216
UPC #
193005022433
Country of Origin
China

Dimensions

Length
3 ft
Width
4 in
Thickness
0.500 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
3 ft
Plastic Width
4 in
Nominal Size
4 in W x 36 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.5 in

Details

Item
CPVC Bar
Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Tensile Strength
7,500 psi
Temp. Range
30 Degrees to 200 Degrees F
Durometer
Rockwell R115
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.013/-0.041 in
Friction Rating
Not Slippery
Machinability
100 %
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Excellent
Plastic Hardness
Rockwell R115
Plastic Density
0.056 lb/cu in
Water Absorption
0.04 %
Impact Strength
1.2 ft-lb/in
Friction Coefficient
0.6
Plastic Clarity
Opaque
Wear Factor
Fair
Water Absorption Rating
Excellent
UV Resistant
No
Temperature Range
30 Degrees to 200 Degrees F
Maximum Temperature
200 Degrees F
Minimum Temperature
30 Degrees F
Backing Type
No Backing
Standards
Not Rated
Static-Resistant
Not Static-Resistant
Rockwell Hardness
115 HRR
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Weight
4.03 lb
Flexural Modulus
2,600 MPa
Shore Hardness
85 Shore D
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant

Description

CPVC Bar, CPVC, Standard, Plastic Length 3 ft, Plastic Width 4 in, Plastic Thickness 0.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.