Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Bar, 3ftx4", 1"T, Gray

  • Mfr # PS-CPVC-165

  • Zoro # G4387390


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-165
Zoro #
G4387390
UPC #
193005022440
Country of Origin
China

Dimensions

Length
3 ft
Width
4 in
Thickness
1.000 in
Plastic Thickness
1 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
3 ft
Plastic Length Tolerance
+/-1.000 in
Nominal Size
4 in W x 36 in L
Plastic Width
4 in

Details

Item
CPVC Bar
Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Durometer
Rockwell R115
Tensile Strength
7,500 psi
Temp. Range
30 Degrees to 200 Degrees F
Plastic Density
0.056 lb/cu in
Wear Factor
Fair
Minimum Temperature
30 Degrees F
Corrosion and Chemical Resistance
Excellent
Impact Strength
1.2 ft-lb/in
Machinability
100 %
Plastic Clarity
Opaque
Friction Rating
Not Slippery
Water Absorption Rating
Excellent
Friction Coefficient
0.6
Maximum Temperature
200 Degrees F
Temperature Range
30 Degrees to 200 Degrees F
Plastic Hardness
Rockwell R115
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.049/-0.041 in
Water Absorption
0.04 %
Impact Strength Rating
Poor
UV Resistant
No
Backing Type
No Backing
Standards
Not Rated
Flexural Modulus
2,600 MPa
Coefficient of Thermal Expansion
Not Rated
Weight
8.06 lb
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Rockwell Hardness
115 HRR
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant

Description

CPVC Bar, CPVC, Standard, Plastic Length 3 ft, Plastic Width 4 in, Plastic Thickness 1 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.