Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Bar, 4ftx1.5", 0.25"T, Gray

  • Mfr # PS-CPVC-98

  • Zoro # G4380479


product price: $20.39
/ea

Key Features

Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-98
Zoro #
G4380479
UPC #
193005020279
Country of Origin
China

Dimensions

Length
4 ft
Width
1.5 in
Thickness
0.250 in
Plastic Thickness
0.25 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 1/2 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Length
4 ft
Plastic Width
1.5 in

Details

Item
CPVC Bar
Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Durometer
Rockwell R115
Tensile Strength
7,500 psi
Temp. Range
30 Degrees to 200 Degrees F
Plastic Thickness Tolerance
+0.006/-0.02 in
Maximum Temperature
200 Degrees F
Corrosion and Chemical Resistance
Excellent
Plastic Density
0.056 lb/cu in
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Impact Strength
1.2 ft-lb/in
Minimum Temperature
30 Degrees F
Water Absorption Rating
Excellent
Machinability
100 %
Water Absorption
0.04 %
Temperature Range
30 Degrees to 200 Degrees F
Wear Factor
Fair
Plastic Hardness
Rockwell R115
Friction Rating
Not Slippery
UV Resistant
No
Impact Strength Rating
Poor
Friction Coefficient
0.6
Standards
Not Rated
Backing Type
No Backing
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Flexural Modulus
2,600 MPa
Shore Hardness
85 Shore D
UV-Resistant
Not UV-Resistant
Rockwell Hardness
115 HRR
Weight
1.01 lb
Metal Detectable
Not Metal Detectable

Description

CPVC Bar, CPVC, Standard, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 0.25 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.