Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Bar, 4ftx1.5", 1"T, Gray

  • Mfr # PS-CPVC-150

  • Zoro # G4379614


product price: $68.29
/ea

Key Features

Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-150
Zoro #
G4379614
UPC #
193005020316
Country of Origin
China

Dimensions

Length
4 ft
Width
1.5 in
Thickness
1.000 in
Plastic Thickness
1 in
Nominal Size
1 1/2 in W x 48 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Width
1.5 in
Plastic Length
4 ft
Plastic Length Tolerance
+/-1.000 in

Details

Item
CPVC Bar
Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Durometer
Rockwell R115
Tensile Strength
7,500 psi
Temp. Range
30 Degrees to 200 Degrees F
Plastic Clarity
Opaque
Plastic Density
0.056 lb/cu in
Impact Strength
1.2 ft-lb/in
Impact Strength Rating
Poor
Maximum Temperature
200 Degrees F
Water Absorption Rating
Excellent
Plastic Hardness
Rockwell R115
Temperature Range
30 Degrees to 200 Degrees F
Plastic Hardness Rating
Hard
Friction Coefficient
0.6
Corrosion and Chemical Resistance
Excellent
Machinability
100 %
Minimum Temperature
30 Degrees F
Plastic Thickness Tolerance
+0.049/-0.041 in
Water Absorption
0.04 %
Wear Factor
Fair
UV Resistant
No
Friction Rating
Not Slippery
Backing Type
No Backing
Standards
Not Rated
Metal Detectable
Not Metal Detectable
Weight
4.03 lb
Flexural Modulus
2,600 MPa
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
85 Shore D
Wear Rate
Not Rated
Rockwell Hardness
115 HRR
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant

Description

CPVC Bar, CPVC, Standard, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 1 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.