Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Bar, 4ftx2", 0.0625"T, Gray

  • Mfr # PS-CPVC-46

  • Zoro # G4378449


product price: $10.45
/ea

Key Features

Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-46
Zoro #
G4378449
UPC #
193005020583
Country of Origin
China

Dimensions

Length
4 ft
Width
2 in
Thickness
0.062 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length
4 ft
Plastic Thickness
0.0625 in
Plastic Width
2 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 in W x 48 in L

Details

Item
CPVC Bar
Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Temp. Range
30 Degrees to 200 Degrees F
Durometer
Rockwell R115
Tensile Strength
7,500 psi
Maximum Temperature
200 Degrees F
Machinability
100 %
Plastic Clarity
Opaque
Minimum Temperature
30 Degrees F
Temperature Range
30 Degrees to 200 Degrees F
UV Resistant
No
Plastic Density
0.056 lb/cu in
Water Absorption
0.04 %
Plastic Thickness Tolerance
+0.003/-0.006 in
Corrosion and Chemical Resistance
Excellent
Water Absorption Rating
Excellent
Impact Strength
1.2 ft-lb/in
Wear Factor
Fair
Plastic Hardness
Rockwell R115
Plastic Hardness Rating
Hard
Friction Coefficient
0.6
Friction Rating
Not Slippery
Impact Strength Rating
Poor
Backing Type
No Backing
Standards
Not Rated
Flexural Modulus
2,600 MPa
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Weight
0.32 lb
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Shore Hardness
85 Shore D
Rockwell Hardness
115 HRR
Wear Rate
Not Rated

Description

CPVC Bar, CPVC, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 0.0625 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.