Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CPVC Bar, 4ftx2.5", 0.5"T, Gray

  • Mfr # PS-CPVC-134

  • Zoro # G4383254


product price: $57.55
/ea

Key Features

Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CPVC-134
Zoro #
G4383254
UPC #
193005021849
Country of Origin
China

Dimensions

Length
4 ft
Width
2.5 in
Thickness
0.500 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 1/2 in W x 48 in L
Plastic Length
4 ft
Plastic Thickness
0.5 in
Plastic Width
2.5 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
CPVC Bar
Material
CPVC
Color
Gray
Shape
Rectangular
Tensile Strength Rating
Good
Grade
Standard
Tensile Strength
7,500 psi
Durometer
Rockwell R115
Temp. Range
30 Degrees to 200 Degrees F
Impact Strength
1.2 ft-lb/in
Plastic Density
0.056 lb/cu in
Plastic Hardness
Rockwell R115
Water Absorption
0.04 %
Friction Coefficient
0.6
Plastic Thickness Tolerance
+0.013/-0.041 in
Temperature Range
30 Degrees to 200 Degrees F
Plastic Hardness Rating
Hard
Minimum Temperature
30 Degrees F
Machinability
100 %
Impact Strength Rating
Poor
Wear Factor
Fair
Corrosion and Chemical Resistance
Excellent
UV Resistant
No
Friction Rating
Not Slippery
Plastic Clarity
Opaque
Maximum Temperature
200 Degrees F
Water Absorption Rating
Excellent
Backing Type
No Backing
Standards
Not Rated
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
85 Shore D
Flexural Modulus
2,600 MPa
Weight
3.36 lb
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
115 HRR
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant

Description

CPVC Bar, CPVC, Standard, Plastic Length 4 ft, Plastic Width 2.5 in, Plastic Thickness 0.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 7,500 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.6, Water Absorption 0.04 Percent, Plastic Density 0.056 lb/cu in, Corrosion and Chemical Resistance Excellent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.