Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
885-025C
Zoro #
G022324174
UPC #
-
Country of Origin
United States
Description
Plastic Pipe Nipple, Color Gray, Fitting Compatibility schedule 80, Material CPVC, Material Trade Name Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1 1/4 in, Overall Length 2 1/2 in, Resistance Properties Not Rated, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.