Zoro Homepage

Plastic Pipe Nipple, 2 in Sz, Gray

  • Mfr # 887-030CPG

  • Zoro # G222323984


product price: $26.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
887-030CPG
Zoro #
G222323984
UPC #
-
Country of Origin
United States

Description

Plastic Pipe Nipple, Color Gray, Fitting Compatibility schedule 80, Material CPVC, Material Trade Name Not Applicable, Maximum Operating Pressure Not Applicable, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 2 in, Overall Length 3 in, Resistance Properties Not Rated, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.