Shop ZORO SELECT
See all product information
Create Account
CR End Mill, 0.030" CR, 5/8" Dia, 1-1/4"Cut
- Mfr # GM58R4030WF
- Zoro # G9441187
product price:Â
$
288.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
GMX-35
Length of Cut
1.25 in
End Mill Cutting Type
Center Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GM58R4030WF
- Zoro #
- G9441187
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 4
- End Mill Style
- Corner-Radius
- Finish
- GMX-35
- End Mill Cutting Type
- Center Cutting
- End Mill Material
- Carbide
- List Number
- GM
- Grade
- Micro Grain
- Single End/Double End
- Single
- Item
- Corner Radius End Mill
- Helix Angle
- Variable
- Cutting Direction
- Right Hand
- Measurement System
- Inch
- Material - Machining
- Carbide
- Material Grade - Machining
- Micrograin
- Finish - Machining
- GMX-35
- Series
- Gorilla Mill
Dimensions
- Length of Cut
- 1.25 in
- Milling Diameter
- 5/8"
- Dimension Type
- Fractional Inch
- Corner Radius
- 0.03 in
- Milling Dia.
- 0.625 in
- Overall Length
- 3 1/2 in
- Wire Rope Length
- 3 1/2 in
- Length
- 3 1/2 in
Description
Corner Radius End Mill, 0.625 in Milling Dia., Carbide, GMX-35, Inch, 0.03 in, 1.25 in, 3 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.