Shop ZORO SELECT
See all product information
Create Account
CR End Mill, 0.045" CR, 3/8" Dia, 7/8" Cut
- Mfr # CEM38R2045
- Zoro # G9431825
product price:Â
$
86.59
/ea
Key Features
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
Length of Cut
0.875 in
End Mill Cutting Type
Center Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CEM38R2045
- Zoro #
- G9431825
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 2
- End Mill Style
- Corner-Radius
- Finish
- Bright (Uncoated)
- End Mill Cutting Type
- Center Cutting
- End Mill Material
- Carbide
- Grade
- Micro Grain
- Cutting Direction
- Right Hand
- Item
- Corner Radius End Mill
- Helix Angle
- Variable
- List Number
- CEM
- Single End/Double End
- Single
- Material - Machining
- Carbide
- Finish - Machining
- Uncoated
- Measurement System
- Inch
- Material Grade - Machining
- Micrograin
- Series
- Primate
Dimensions
- Length of Cut
- 0.875 in
- Milling Diameter
- 3/8"
- Dimension Type
- Fractional Inch
- Corner Radius
- 0.045 in
- Milling Dia.
- 0.375 in
- Overall Length
- 2 1/2 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Corner Radius End Mill, 0.375 in Milling Dia., Carbide, Uncoated, Inch, 0.045 in, 0.875 in, 2 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.