CR End Mill, 0.060" CR, 5/16" Dia, 7/8" Cut
- Mfr # GMHT516R7060
- Zoro # G9444321
product price:Â
$
97.35
/ea
Key Features
Number of Flutes
7
End Mill Style
Corner-Radius
Finish
GMS
Length of Cut
0.875 in
End Mill Cutting Type
Center Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GMHT516R7060
- Zoro #
- G9444321
- UPC #
- -
- Country of Origin
- United States
- Number of Flutes
- 7
- End Mill Style
- Corner-Radius
- Finish
- GMS
- End Mill Cutting Type
- Center Cutting
- End Mill Material
- Carbide
- Single End/Double End
- Single
- Cutting Direction
- Right Hand
- Helix Angle
- Variable
- List Number
- GMHT
- Item
- Corner Radius End Mill
- Grade
- Micro Grain
- Material Grade - Machining
- Micrograin
- Material - Machining
- Carbide
- Measurement System
- Inch
- Finish - Machining
- GMS
- Series
- Baboon
Dimensions
- Length of Cut
- 0.875 in
- Milling Diameter
- 5/16"
- Dimension Type
- Fractional Inch
- Corner Radius
- 0.06 in
- Milling Dia.
- 0.3125 in
- Overall Length
- 2 1/2 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, GMS, Inch, 0.06 in, 0.875 in, 2 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.