Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CR End Mill, 1/16" CR, 1" Dia, Carbide

  • Mfr # 274-121402D

  • Zoro # G7687051


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
Length of Cut
1.25 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274-121402D
Zoro #
G7687051
UPC #
888226265690
Country of Origin
United States

Dimensions

Length of Cut
1.25 in
Milling Diameter
0.0600"
Dimension Type
Fractional Inch
Neck Length
2.5 in
Neck Dia.
1 in
Corner Radius
0.06 in
Milling Dia.
1 in
Overall Length
5 in
Shank Dia.
1 in

Details

Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
No
List Number
274
Single End/Double End
Single
Cast Iron (K) Compatibility
No
Shank Type
Straight
Stainless (M) Compatibility
No
Grade
High Performance
Item
Corner Radius End Mill
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Helix Angle
42 Degrees
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
ZrN
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Max. Helix Angle
42 Degrees
Flute Spacing
Fixed
Series
Avalanche
Secondary Material Application ISO Code
N
Flute Type
Spiral

Description

Corner Radius End Mill, 1 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.06 in, 1.25 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.