CR End Mill, 1/8" CR, 3/4" Dia, Carbide
Mfr # 274-121274D
Zoro # G7686826
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
Length of Cut
1 in
End Mill Cutting Type
Center Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
274-121274D
Zoro #
G7686826
UPC #
888226265355
Country of Origin
United States
Dimensions
Length of Cut
1 in
Milling Diameter
0.1200"
Dimension Type
Fractional Inch
Neck Length
2 in
Neck Dia.
0.75 in
Overall Length
4 in
Corner Radius
0.12 in
Shank Dia.
3/4 in
Milling Dia.
0.75 in
Description
Corner Radius End Mill, 0.75 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.12 in, 1 in, 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.