Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CR End Mill, 1/8" CR, 3/4" Dia, Carbide

  • Mfr # 274-121294D

  • Zoro # G7686939


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
Length of Cut
1 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274-121294D
Zoro #
G7686939
UPC #
888226265478
Country of Origin
United States

Dimensions

Length of Cut
1 in
Milling Diameter
0.1200"
Dimension Type
Fractional Inch
Shank Dia.
3/4 in
Neck Dia.
0.75 in
Neck Length
3.5 in
Milling Dia.
0.75 in
Overall Length
6 in
Corner Radius
0.12 in

Details

Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
No
Grade
High Performance
Single End/Double End
Single
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Item
Corner Radius End Mill
Stainless (M) Compatibility
No
Helix Angle
42 Degrees
List Number
274
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Steel (P) Compatibility
No
Shank Type
Straight
Finish - Machining
ZrN
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Inch
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Secondary Material Application ISO Code
N
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
42 Degrees
Series
Avalanche

Description

Corner Radius End Mill, 0.75 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.12 in, 1 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.