Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CR End Mill, 1/8" CR, 5/8" Dia, Carbide

  • Mfr # 274-121214D

  • Zoro # G7686607


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
Length of Cut
0.75 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
274-121214D
Zoro #
G7686607
UPC #
888226265232
Country of Origin
United States

Dimensions

Length of Cut
0.75 in
Milling Diameter
0.1200"
Dimension Type
Fractional Inch
Neck Dia.
0.625 in
Neck Length
2.375 in
Overall Length
5 in
Shank Dia.
5/8 in
Milling Dia.
0.625 in
Corner Radius
0.12 in

Details

Number of Flutes
2
End Mill Style
Corner-Radius
Finish
ZrN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Roughing/Finishing
Single End/Double End
Single
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Grade
High Performance
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
List Number
274
Cast Iron (K) Compatibility
No
Item
Corner Radius End Mill
Shank Type
Straight
Non Ferrous (N) Compatibility
Yes
Helix Angle
42 Degrees
Hardened (H) Compatibility
No
Shank Type - Machining
Straight
Finish - Machining
ZrN
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Flute Spacing
Fixed
Max. Helix Angle
42 Degrees
Series
Avalanche
Flute Type
Spiral
Secondary Material Application ISO Code
N

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, ZrN, Straight, Inch, 0.12 in, 0.75 in, 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.